0
1
2

Orbital Polisher 150MM 750W/230V

Order Code: ZT1227609P

£199.99 Inc VAT (20%)


Description

21mm Orbit specifically designed for use in the bodyshop. Six stage variable speed control ranging from 2000-4500rpm. Vibration reducing motor and rubberised gear head cover allow for greater comfort and reduce user fatigue. Soft start for greater control. Speed stabilizer to ensure constant speed output. Fitted with 5m mains cable. Supplied with Ø150mm backing pad, two Ø180mm foam polishing pads, side handle, wrench and spare brushes.

See full description
Specifications for Orbital Polisher 150MM 750W/230V
  • MFR Part No.
    OP750
  • No Load Speed
    2000-4500rpm
  • Pad Size
    Ø150mm
  • Weight
    2.94kg
  • Orbit Size
    21mm
  • Vibration/Uncertainty
    4.919/1.5m/s
  • Motor Power
    750W
  • Voltage
    230V
  • Spindle Thread Size
    M8
  • Noise Power/Pressure)
    93/82dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome