Pruning Shears Cordless 20V SV20 Series - Body Only

Pruning Shears Cordless 20V SV20 Series - Body Only

Order Code: ZT2622064SCopy

£109.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Cordless 20V pruning shears - body only.
• Brushless motor.
• Cuts through branches up to Ø25mm.
• Additional safety switch for extra protection.
• Power assisted pruning shears make pruning stems and branches quick and easy.
• Ergonomic and lightweight in design.
• Requires compatible 20V battery and mains charger, sold separately.
• Model No. CP20VPS

See full description
Specifications for Pruning Shears Cordless 20V SV20 Series - Body Only
  • MFR Part No.
    CP20VPS
  • Voltage
    20V
  • Weight
    0.92kg
  • Consumable Parts
    CP20VMC - Mains Charger
  • Battery
    CP20VBP2, CP20VBP4, CP20VBP6
  • Blade Length
    30mm