0
1

Rotary Polisher 150MM 1050W/230V

Order Code: ZT1228437P

£173.99 Inc VAT (20%)


Description

Powerful 1050W motor enclosed in a heavy-duty composite housing. Six stage variable speed control from 700-2500rpm. Soft start for greater control. Vibration reducing motor to allow for longer working times with reduced fatigue. Spindle lock for fast and easy pad changes. Double-torque gearing system. Fitted with 5m mains cable. Supplied with Ø150mm backing pad, side handle, wrench and spare brushes.

See full description
Specifications for Rotary Polisher 150MM 1050W/230V
  • MFR Part No.
    RP1500
  • No Load Speed
    700-2500rpm
  • Pad Size
    Ø150mm
  • Weight
    2.9kg
  • Voltage
    230V
  • Motor Power
    1050W
  • Spindle Thread Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome