Rotary Polisher 150mm 18V 2 x 5.0Ah Li-ion

Order Code: ZT2595180S

£699.99 Inc VAT (20%)


Description

The FLEX Power Tools Cordless Rotary Polisher features an electronic management system (EMS), which protects the machine, extends the service life and increases efficiency. It is fitted with a highly efficient brushless motor with an innovative combination of planetary and angular gears, reducing noise to an absolute minimum. Fitted with a continuous speed control trigger: for a gentle start and a lock-on for continuous operation. Polishes with low speed and high torque, e.g. for heat-sensitive surfaces. The machine can be operated safely in any position thanks to its flat gear head design. Ergonomically shaped grip hood with SoftGrip. The machine can be controlled with precision and is always comfortable yet secure to hold. The spindle lock is ideally positioned to prevent operating error and does not interfere with the grip area. Other features include a rubberised resting bar for safe setting down and an LED battery capacity display. Ideal for automotive, maritime and aviation applications. Supplied with: 1 x PS-O 160 Polishing Sponge, 1 x PS-V 160 Polishing Sponge, 1 x TW-PT 160 Lambswool, 1 x P03/06-LDX Polish 250ml, 1 x P05/05-LDX Polish 250ml, 1 x Microfibre Cloth, 1 x Hook & Loop Pad 150mm, 1 x Side Handle, 2 x 18V 5.0Ah Li-ion Batteries, 1 x Charger, 1 x Case Insert, 1 x Carry Case Specification: Oscillating Speed: 150-1,450/min. Max. Polishing Pad Diameter: 160mm Max. Back-Up Pad Diameter: 150mm Dimensions: 370 x 120mm Weight: 1.9kg (without battery)

See full description
Specifications for Rotary Polisher 150mm 18V 2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18v
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Oscillating Speed
    150-1450
  • Disc Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome