0
1
2
3
4

M12FIR38-201B M12 Fuel 3/8 in Ratchet

Order Code: ZT1254471X

£299.99 Inc VAT (20%)


Description

The M12 FUEL 3/8in. Ratchet is an advanced fastening tool tailored for automotive, maintenance, and repair professionals who need precision and robust performance. Delivering up to 75Nm of torque at 200rpm, it efficiently tackles a range of fastening tasks. With cutting-edge FUEL technology, reinforced steel components, and a compact head for reaching tight spots, this ratchet ensures both power and durability. A variable-speed metal trigger offers refined control, and the REDLINK PLUS intelligence system protects against overload, enhancing performance under heavy use. For added convenience, an LED work light improves visibility, and an on-board fuel gauge keeps users informed on battery life, supporting productivity throughout any task.

Features and Benefits
• Slim head profile makes it easy to work in narrow or restricted spaces
• Variable-speed trigger provides fine-tuned control, letting users adjust to each job's demands
• Durable rubber moulding resists wear from harsh chemicals and adds comfort during prolonged use
• Advanced REDLINK PLUS system prevents overloading, ensuring both tool and battery longevity under heavy workloads
• Integrated LED light illuminates the workspace, while the on-board gauge displays remaining charge for uninterrupted operation

See full description
Specifications for M12FIR38-201B M12 Fuel 3/8 in Ratchet
  • Battery Type
    Lithium-ion
  • Drive Size
    3/8in
  • Battery Capacity
    2A·h
  • Contents
    Rubber Boot Overmold
    1/4 in Adapter
    M12™ Lithium-ion Battery Charger (C12C)
    M12FIR38
    Charger
    Carry Bag
    M12™ 2.0Ah REDLITHIUM-ION Compact Battery Pack (M12B2)
  • Model Number
    M12FIR38
  • Overall Length
    302mm
  • No Load Speed
    250rpm
  • Weight
    1.4kg
  • Maximum Torque
    75Nm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    4933459799
  • Number of Batteries Supplied
    1
  • Body Style
    Angled
  • Voltage
    12V
  • Item
    Cordless Ratchet Wrench
  • Brushed or Brushless
    Brushless
  • Includes
    Charger
    M12FIR38
    Carry Bag
    Rubber Boot Overmold
    M12™ Lithium-ion Battery Charger (C12C)
    1/4 in Adapter
    M12™ 2.0Ah REDLITHIUM-ION Compact Battery Pack (M12B2)
  • Power Source
    Battery
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome