0
1
2
3
4
5
6

Romax 4000 Set C/w Press Jaws M 15-22-28 mm

Order Code: ZT5349593S

£1,599.99 Inc VAT (20%)


Description

Romax 4000 Set C/w Press Jaws M 15-22-28 mm, Battery, Charger & Carry Case
The new generation of pressing tool has quickly established a strong position in the press-fitting market. Weighing only 3.6kg and being perfectly balanced the ROMAX 4000 is up-to 0.9kg lighter than its competitors. Ergonomic design and 4-second pressing cycle allows the operator to use the machine for longer periods, increasing productivity.

Powered by the newest interchangeable Li-ion 4AH 18V battery platform the ROMAX delivers up to 100% more cycles than standard battery technology.

The compact design and 2 high power built-in LED lights allow operation in enclosed, dark spaces. A comprehensive range of press liner sets, jaws and accessories are available to suit most press-fitting systems up to 54mm.

See full description
Specifications for Romax 4000 Set C/w Press Jaws M 15-22-28 mm
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome