BES301 Reciprocating Saw 750W 240V

Order Code: ZT4783252S

£59.99 Inc VAT (20%)

Currently unavailable

Description

The BLACK DECKER BES301 Reciprocating Saw has the power and versatility to suit any task. Tool-free blade change allows for quick and hassle-free blade swaps between applications. The Adjustable Shoe enables the shoe to be moved in or out to suit the task at hand. Multiple grip orientations with anti-slip soft grip to provide ultimate control and comfort while using the saw. Supplied with 2 Blades and a Removable Branch Holder for efficient and steady cutting of multiple sized branches. Specifications: Input Power: 750W.Strokes at No Load: 0-2, 800/min.Stroke Length: 20mm.

See full description
Specifications for BES301 Reciprocating Saw 750W 240V
  • Power Source
    Corded 240V
  • Stroke Length
    20mm
  • No Load Speed
    0-2, 800
  • Input Power
    750W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome