CR18DAJ4Z Brushless Reciprocating Saw 18V Bare Unit

Order Code: ZT3076050S

£199.99 Inc VAT (20%)
£229.9913% off

Order by 2pm, get it Tomorrow

Description

The HiKOKI CR18DA Reciprocating Saw comes with a high performance brushless motor. Its tool holder accepts both reciprocating and jigsaw blades. Blades can be fitted facing up or down. , Tool free blade fitting and tool free shoe adjustment reduce down time, making it quick and easy to change jobs. , A lock-off switch provides additional safety., Its compact, lightweight design incorporates a soft grip handle, helping to reducing fatique over longer working periods. There is also a handy LED work light, ideal when working in darker areas. Bare Unit, NO battery or charger supplied. Specifications: Strokes at No Load: 0-3,200/min., Stroke Length: 13mm., Capacity: Pipe 50mm, Wood 50mm, Mild Steel Plate 12mm., Weight: 1.7kg (without battery).

See full description
Specifications for CR18DAJ4Z Brushless Reciprocating Saw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-3200
  • Cutting Capacity (Wood)
    50mm
  • Stroke Length
    13mm
  • Pipe Cutting Capacity
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome