DCS367N-XJ 18V XR Brushless Compact Reciprocating Saw Bare Unit

Order Code: ZT1254339X

£199.99 Inc VAT (20%)


Description

DCS367N 18V Brushless Compact Reciprocating Saws - Bare

• Improved balance and ease of handling due to central motor position
• Four position blade clamp allows for flush cutting and improved versatility
• Lever action keyless blade clamp for tool-free blade change
• LED for improved visibility of cut

XR Li-lon Battery And Charger NOT INCLUDED

See full description
Specifications for DCS367N-XJ 18V XR Brushless Compact Reciprocating Saw Bare Unit
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    0
  • Overall Length
    363mm
  • Noise/ Vibration Information
    Sound Power Uncertainty 3dB(A)
    Hand/Arm Vibration - Cutting boards 17.5 m/s²
    Sound Pressure Uncertainty 3dB(A)
    Sound Power 98dB(A)
    Uncertainty K 2 (Vibration) 3.1 m/s²
    Sound Pressure 87dB(A)
    Hand/Arm Vibration - Cutting wooden beams 22.0 m/s²
  • No Load Speed
    0 - 2,900
  • Brushed or Brushless
    Brushed
  • Wood Cutting Capacity
    300mm
  • Weight
    2.3kg
  • Pipe Cutting Capacity
    100mm
  • Battery Capacity
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • Includes
    DCS367N-XJ Body Only
  • Stroke Length
    28.6mm
  • Supply Voltage
    18V
  • Steel Cutting Capacity
    100mm
  • Cutting Capacity
    Wood Cutting Capacity: 300
    Pipe Cutting Capacity: 100
    Steel Cutting Capacity: 100
  • Length
    363mm
  • Item
    Cordless Reciprocating Saws
  • Model Number
    DCS367N-XJ
  • Power Source
    Battery
  • Strokes per Minute
    2,900
  • Voltage
    18V
  • Noise/Vibration Information
    Sound Power Uncertainty 3dB(A)
    Sound Pressure 87dB(A)
    Sound Power 98dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome