DCS382N XR Brushless Reciprocating Saw 18V Bare Unit

Order Code: ZT2424269S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCS382 XR Brushless Reciprocating Saw has a pivoting shoe for a more comfortable cutting stance. The intelligent variable speed trigger and lock-off switch allow for quick controlled cuts and enhanced work safety. A two-position blade clamp allows for flush cutting and improved versatility. Fitted with an ergonomic handle and rubber overmould for ultimate end-user comfort. Other features include a twist-action keyless blade clamp for quick and easy blade change and an LED work light for improved visibility of cut. Supplied as a Bare Unit - No Battery or Charger. Specification: Strokes at No Load: 0-3,200/min.Stroke Length: 28mmCapacity: Wood 300mm, Steel Sections Pipes 130mm, PVC 160mmWeight: 2.3kg

See full description
Specifications for DCS382N XR Brushless Reciprocating Saw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Stroke Length
    28mm
  • Power Source
    Cordless 18V
  • Pipe Cutting Capacity
    130mm
  • Cutting Capacity (Wood)
    300mm
  • No Load Speed
    0-3200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome