0
1
2
3
4
5

DJR187z 18V LXT Reciprocating Saw

Order Code: ZT3076307S

£219.99 Inc VAT (20%)


Description

Makita DJR187Z Brushless Reciprocating Saw 18V Lithium Ion - Body Only
The Makita DJR187 is a cordless and brushless reciprocating saw powered by one 18V Li-ion battery. It has been developed for higher cutting efficiency, and to be more compact and lightweight by adopting vertical crank mechanism and Brushless DC motor. This model features a quick blade change system which allows you to simply turn to remove and insert blades without the need for any additional tools. Sold with 2 blades but without battery or charger in a cardboard carton.

Features:
Brushless motor
Electronic 2-speed selection
Tool-less blade change
Lock-off lever
Electric brake
Variable speed control by trigger
LED job light
High power
Newly designed crank mechanism for higher efficiency
Retractable joist hook
Tool-less shoe adjustment
Ergonomically designed handle
Compact & Lightweight
Comes with:
2 Blades
Hanging hook
Machine compatible with Makita BL1830, BL1840 and BL1850 batteries

Specification:
Strokes per Minute (Hi / Lo): 0- 3,000 / 0- 2,300 spm
Battery Type: Lithium-ion
Voltage: 18 v
Capacity in Wood: 255 mm
Capacity in Mild Steel Pipe: 130 mm
Stroke Length: 32 mm
Noise sound pressure: 84 dB(A)
Noise sound power: 95 dB(A)
Noise K factor: 3 dB(A)
Vibration K factor: 1.5 m/sec_
Vibration: Cutting Wood: 15.5 m/sec_
Vibration: Cutting Chipboard: 16.5 m/sec_
Net weight: 3.7 kg

See full description
Specifications for DJR187z 18V LXT Reciprocating Saw
  • Stroke Length
    32mm
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome