0
1
2
3
4
5

DJR188z 18V LXT Brushless Reciprocating Saw (Body Only)

Order Code: ZT3076289S

£199.99 Inc VAT (20%)


Description

Makita DJR188Z 18V LXT Brushless Reciprocating Saw (Body Only)
The Makita DJR188Z lets the user experience a new class in cordless with 18V LXT Sub-Compact Brushless tool. Sub-Compact tools are the most compact and lightest weight in the 18V category, so users get 12V Max handling with the compatibility of the world's largest 18V system. This model features an extremely powerful brushless motor, offering longer runtime for the most demanding tasks. Blade changes are now made easy thanks to the tool-less blade change - no need for additional tools.

Features:
Brushless motor
Tool-less blade clamp
Electric brake
Variable speed trigger
Constant speed control
LED job light
Compact and lightweight design
Ergonomically designed handle
Lock-off button
Fixed shoe
Comes With:
Saw blade x 2
Specification:
Voltage: 18V
Strokes per Minute: 0 -3,000 spm
Length of stroke: 20 mm
Capacity in Wood: 255 mm
Capacity in Pipe: 130 mm
Vibration:
Cutting Boards: 15.5 m/s_
Cutting Wood: 15.0 m/s_
Vibration K Factor: 1.5 m/s_
Sound Pressure: 83 dB(A)
Sound Power Level: 94 dB(A)
Sound K Factor: 3 dB(A)
Net Weight: 2.9 kg

See full description
Specifications for DJR188z 18V LXT Brushless Reciprocating Saw (Body Only)
  • Stroke Length
    20mm
  • Voltage
    18V
  • Product Type
    Reciprocating Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome