0
1
2
3
4
5
6

DJR360ZK 18V Twin LXT Reciprocating Saw (Body Only)

Order Code: ZT3076250S

£259.99 Inc VAT (20%)


Description

Makita DJR360ZK Reciprocating Saw Cordless Brushless 2 x 18V (Body Only)
Model DJR360 is a cordless reciprocating saw powered by 2 x 18V Li-ion batteries (not included) in series to supply energy to the powerful 36V DC motor drive system. This machine has been developed based on Model DJR187. With a much more efficient brushless motor the DJR360 achieves up to 3000 strokes per minute. Blade changes are fast thanks to the tool-less blade changing mechanism and the LED job light allows for precision, even in dark areas.

Features:
Brushless motor
Electronic 2-speed selection
Tool-less blade change
Lock-off lever
Electric brake
Variable speed control by trigger
LED job light
High power
Newly designed crank mechanism for higher efficiency
Retractable joist hook
Tool-less shoe adjustment
Ergonomically designed handle
Compact & Lightweight
Comes With:
2 x Blades
Carry case
Specification:
Strokes per Minute (Hi / Lo): 0- 3,000 / 0- 2,300 spm
Battery Type: Lithium-ion
Voltage: 36 (18 x 2)
Capacity in Wood: 255 mm
Capacity in Mild Steel Pipe: 130 mm
Stroke Length: 32 mm
Noise sound pressure: 85 dB(A)
Noise sound power: 96 dB(A)
Noise K factor: 3 dB(A)
Vibration K factor: 1.5 m/sec_
Vibration: Cutting Wood: 15.5 m/sec_
Vibration: Cutting Chipboard: 16.5 m/sec_
Net weight: 4.6 kg

See full description
Specifications for DJR360ZK 18V Twin LXT Reciprocating Saw (Body Only)
  • Power Source
    Cordless
  • Product Type
    Reciprocating Saw
  • Battery Type
    Lithium-ion
  • Stroke Length
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome