0
1
2
3
4

EY45A1XT32 Reciprocating Saw & Systainer Case 18V Bare Unit PAN45A1XT32

Order Code: ZT2423775S

£279.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Panasonic EY45A1 Cordless Reciprocating Saw is ideal for disassembly work and has a fast cutting speed for a wide range of materials (metal, plastic and wood). It will give simple, trouble free cutting for a host of applications including building construction, wood orientated trades and trades with installation works. This model is extremely user friendly as it has low vibrations which reduce hand fatigue in the user due to the counter balance mechanism and electronic stroke rate stabilisation. Jobsites make tough demands on Power Tools. Unexpected water contact or exposure to dust can cause a malfunction of the tool, leading to trouble and delays. Panasonic have developed the Tough Tool IP range (which includes this machine) for exceptional resistance to water and dust. Tough Tool IP is a reassuring presence in the most difficult conditions. Compatible with both 14.4V and 18V Panasonic batteries. Specification Strokes at No Load 2,800/min. Stroke Length 28mm Max. Thickness of Saw Blades 1.6mm The Panasonic EY45A1XT32 Reciprocating Saw comes as a Bare Unit, No Battery or Charger. It is supplied in a handy Systainer Case. The Systainer Case System is widely used in the power tool industry by Festool, Mafell and other brands, so the tradesman can stack and connect our cases with any of the other Systainer cased brands.

See full description
Specifications for EY45A1XT32 Reciprocating Saw & Systainer Case 18V Bare Unit PAN45A1XT32
  • Power Source
    Cordless 18V
  • No Load Speed
    2800
  • Battery Supplied
    Bare Unit
  • Stroke Length
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome