GSA 12V-14 Professional Reciprocating Saw 12V Bare Unit - BSH60164L902

Order Code: ZT4037546S

£129.99 Inc VAT (20%)


Description

Bosch GSA 12V-14 Professional Reciprocating Saw with a compact design. Perfect control and smooth operation are ensured by its slim design and tool-free Bosch SDS system for fast and easy blade changes. Additionally, the saw's small grip circumference provides excellent ergonomics. Ideal for sawing wood, metal, and plastic as well as wood composites and insulation materials. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: Strokes at No Load: 0-3, 000/min. Stroke Length: 14.5mm. Cutting Depth: Wood 65mm, Metal Profiles & Pipes: 50mm. Weight: 1.2kg incl. battery.

See full description
Specifications for GSA 12V-14 Professional Reciprocating Saw 12V Bare Unit - BSH60164L902
  • Power Source
    Cordless 12V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome