GSA 18V-32 Professional Reciprocating Saw 18V Bare Unit - BSH6016A8108

Order Code: ZT4037725S

£399.99 Inc VAT (20%)


Description

The Bosch GSA 18V-32 Professional Reciprocating Saw has a brushless EC motor that offers variable cutting speed preselection for sawing a wide variety of materials. With an adjustable base plate for full use of the saw blade. Its SDS system enables fast and easy blade change, even with gloves. A uniquely designed handle with an extra long switch which helps when working overhead or in tight spaces. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specification: Strokes at No Load: 0-2, 500/min. Stroke Length: 32mm. Capacity: Wood 230mm, Metal Profiles & Pipes 175mm. Weight: 3.5kg excl. battery.

See full description
Specifications for GSA 18V-32 Professional Reciprocating Saw 18V Bare Unit - BSH6016A8108
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome