0
1
2
3

MR009GZ 40VMAX XGT Bluetooth Dab/Dab+ Radio Lantern (Body Only)

Order Code: ZT2818551S

£143.99 Inc VAT (20%)


Description

Makita MR009GZ 40Vmax XGT Bluetooth DAB/DAB+ Radio Lantern (Body Only)
The Makita MR009GZ (Body Only) can run on 40Vmax XGT batteries: BL4020, BL4025 BL4040, and BL4050F. It has an LCD digital display showing AM/FM Bluetooth/DAB/DAB+ Radio station frequency and preset numbers. With a USB output port and battery capacity warning function for low power. The display also has slow lighting up and brightness settings in 2 stages. Sold without a battery or charger.

Features:​
Light tone settings, 3 tones - Daylight White, Neutral White, Warm White
Overload protection
Lens guard also works as an FM antenna
On/Off mode select button, equipped with memory function remembering the brightness and light tone settings
Lantern - 360˚ light coverage, Side carry mode
Flashlight - torch mode, strobe mode
Specification:
Body only machine
Voltage: 40V
Frequency Range DAB: Band III 5A - 13F
FM Coverage: 87.50 - 108 Mhz
Light Tone/Colour: Daylight White/Neutral White/Warm White
Lantern Luminous Flux High/Low: 310/155/ 300/150/ 260/130 lm
Flashlight Luminous Flux High/Low: 200/100 lm
Lantern Illuminance High/Low: 145/72 / 140/70/ 130/65 lx
Flashlight Illuminance High/Low: 1,000 / 500 lx
Net weight: 0.99 - 2.2 kg

See full description
Specifications for MR009GZ 40VMAX XGT Bluetooth Dab/Dab+ Radio Lantern (Body Only)
  • Voltage
    40V
  • Product Type
    Radio Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome