Tp-Ap 18/28 LI Bl - Solo Brushless Reciprocating Saw 18V Bare Unit

Order Code: ZT3115752S

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TP-AP 18/28 Li BL - Solo Brushless Reciprocating Saw offers more power and runs for longer. Its anti-vibration function ensures low vibration while working. A soft grip handle and gripping surfaces make the saw easy and comfortable to handle. An adjustable soleplate enables optimal use of the blade, and tool-less blade changes keep things simple. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This reciprocating saw comes as a Bare Unit, NO battery or charger. 2.5Ah batteries or higher are recommended for best results. Supplied with: 1 x KWB Wood Blade. Specifications: Strokes at No Load: 0-2, 500/min.Stroke Length: 28mm.Cutting Depth: Wood 200mm, Plastic 20mm, Steel 12mm.Weight: 2.06kg.

See full description
Specifications for Tp-Ap 18/28 LI Bl - Solo Brushless Reciprocating Saw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome