0
1

DCW604NT XR 1/4in Twin Base Router 18V Bare Unit DEWDCW604NT

Order Code: ZT1276523P

£309.99 Inc VAT (20%)


Description

The DEWALT DCW604 XR Twin Base Router has been designed to be powerful yet heavy-duty. The brushless motor offers incredible efficiency and increased power delivery, resulting in less wear and increased longevity of the tool. The aluminium motor housing enables the router to be quickly transformed into a fixed base attachment enabling for increased versatility. The variable speed ranges enable the router bit to be optimised depending on application and material type. The 5-position adjustable turret enables for stepped or repeated plunges. The spindle lock offers quick and easy router bit change, saving time. Soft start reduces movement of the tool on startup increasing user control. There is an electronic brake for added control and safety. Rubber overmould grips make using the unit more comfortable. Dual LED lights increase visibility around the router bit during operation for increased accuracy. Supplied with a TSTAK Kitbox. Bare Unit, No Battery or Charger Supplied. Specification Collet 8mm (1/4in) No Load Speed 16,000 & ndash 27,000/min. Plunge Depth 55mm Max. Cutter Diameter 30mm

See full description
Specifications for DCW604NT XR 1/4in Twin Base Router 18V Bare Unit DEWDCW604NT
  • MFR Part No.
    DCW604NT-XJ
  • Weight
    2.4kg
  • No Load Speed
    16, 000-27, 000
  • Voltage
    18V
  • Size
    1/4
  • Battery Supplied
    Bare Unit
  • Max. Plunge Depth
    55mm
  • Power Source
    Cordless 18V
  • Collet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome