1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Routers
GKF 12 V-8 12V Professional Brushless Cordless Compact Palm Router

GKF 12 V-8 12V Professional Brushless Cordless Compact Palm Router


See all variants from
£179.99

Inc VAT (20%)

See all variants from £179.99

Description

Tool Features:

• Superior levels of control, thanks to compact & lightweight ergonomics. The small grip circumference makes it perfect for one hand use.

• Safe and comfortable tool guidance due to bit to tool formation and enlarged contact surface of food plate.

• Smooth and fast macro depth adjustment with fine adjustment and ability to lock the adjusted cutting depth.

• EC BRUSHLESS motor delivers up to 100% longer life time compared to Bosch power tool with a DC motor.

• Drop detection sensor stops the tool when dropped.

• Spindle lock for easy bit changes.

• added safety with finger barriers avoiding uncontrolled touches into running bits.

• 100% compatible - works with formerly named 10.8v Bosch Professional batteries and chargers, as well as the newly named 12v.

• Ultimate control of power - battery capacity indicator keeps you updated on remaining charge.

See full description

Feature Attributes

Base Length:

144 mm

Height:

252 mm

Battery Type:

Li-ion

Manufacturer Guarantee:

3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

Collet Size:

6,8 mm,mm

No Load Speed:

13,000 rpm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome