20v Max Lithium-Ion Cordless Rotary Sander

Order Code: ZT3287433S

£94.99 Inc VAT (20%)

Currently unavailable

Description

Hyundai 20V Cordless Rotary Sander The HY2180 is A lightweight cordless sander from Hyundai, forming part of our extensive 20V MAX Range of power tools and garden machinery. Powered by a 20V MAX lithium-ion 2 Amp-hour battery, this is the ideal sander for smaller woodworking tasks including restoring furniture, sanding door frames and prepping wood for painting. The sander includes a generous 12 sanding pads of various degrees of courseness, and are easily fit to the sander using a hook and loop system. Sturdy and Comfortable To Use At just 1.46kg, this cordless sander is comfortable to use and also features an ergonomic soft grip handle, which helps reduce vibrations and further increases comfort when using the sander over longer periods of time. Let the weight of the sander do the work as it effortlessly sands away at your workpiece. Easy To Use Battery Sander To make using this battery sander as easy as possible to use, the HY2180 features a straight forward dust protected rocker switch and simple 6 speed dial to adjust the speed of the sander (from 6000-12, 000 rpm no load speed) It’s quick and easy to use out of the box, simply attach a charged 20V MAX 2.0Ah battery and the included dust collector bag and sanding pad and get started straight away. Under optimum conditions, this cordless sander has an average battery life of 85 minutes, but this is dependent on a range of factors such as the type of surface being sanded and the condition or age of the battery and machine. Cordless Sander Benefits No cables, no petrol and no pollution - this eco-friendly sander is powered by a 20V lithium-ion 2Ah battery - sanding has never been easier or safer. Our 20V MAX Range, which also includes our grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer, pole saw, impact driver, impact wrench, combi drill, circular saw, reciprocating saw, jigsaw, chainsaw and angle grinder all use the same battery so you can have multiple batteries charged and ready to go by purchasing additional machines from the collection. 3 Year Warranty The HY2180 cordless sander comes with a 3 year Hyundai warranty*/1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your saw for years to come. At A Glance: 20V cordless sander 12 x 125mm Hook and loop sanding papers with various coarsness Easy to use, portable and lightweight Interchangeable battery - the same battery powers our entire 20V MAX range 3 year home-use warranty*/1 year commercial warranty* 20V MAX cordless battery-operated sander: Ideal for restoring wood furniture or sanding down door frames, walls or other surfaces. Sanding pads included: The sander comes with 12, 125mm sanding pads. Easy to use: Hook and loop fastening system to easily swap and replace sanding pads. 6 speeds: 6 adjustable speeds for sanding a range of materials Weighs just 1.46kg: Easily to use Lithium-ion battery powered: No cables, no petrol and no pollution Interchangeable battery: The same 20V battery powers our entire 20V MAX range Peace of mind: 3 year platinum Hyundai home-use warranty/1 year commercial warranty (terms apply)

See full description
Specifications for 20v Max Lithium-Ion Cordless Rotary Sander
  • Battery Type
    Lithium-Ion
  • Product Type
    Cordless Rotary Sander
  • Power Source
    Cordless
  • Voltage
    20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome