0
1
2
3
4
5
6
7
8
9
10
11

Cordless Mini Sander/Polisher Kit 75mm 12V Lithium-ion

Order Code: ZT1225237P

£109.99 Inc VAT (20%)


Description

Features variable speed control giving a range suitable for sanding and polishing up to 3000rpm. Soft grip handle for comfort and control. Locking swivel adjustment from pistol to straight type. Includes battery condition indicator. Supplied in canvas bag with 12V Lithium-ion battery pack, battery charger and a range of polishing and sanding heads.

Specifications for Cordless Mini Sander/Polisher Kit 75mm 12V Lithium-ion
  • MFR Part No.
    CP2812V
  • Weight
    1.6kg
  • No Load Speed
    3000rpm
  • Thread Size
    1/4inUNC
  • Battery Capacity
    12V 1.5Ah Lithium-ion
  • Replacement Parts
    CP2812VBP - Battery
  • Pad Size
    75mm