0
1
2

Cordless Multi-Purpose Rotary Tool & Engraver Kit49 Piece 12V Li-ion - Body Only

Order Code: ZT1225166P

£32.99 Inc VAT (20%)


Description

Compact, lightweight cordless multipurpose rotary tool & engraver. Comfortable composite housing with soft grip to reduce vibration. Six speed settings provide the control required to complete various tasks. Quick release collet and spindle lock for fast tool changes. Supplied with a full range of tips, wheels, sanding discs, dressing stones and a chuck spanner. Integral LED battery level indicator. Requires Model No. CP1200BP 12V 1.5Ah Lithium-ion Battery and Model No. CP1200MC Battery Charger.

See full description
Specifications for Cordless Multi-Purpose Rotary Tool & Engraver Kit49 Piece 12V Li-ion - Body Only
  • MFR Part No.
    CP1207
  • Weight
    0.39kg
  • Noise Power/Pressure
    74/63dBA
  • Collets
    1, 1.5, 2, 2.4, 3.2mm
  • Vibration/Uncertainty
    1.024/1.5m/s
  • Replacement Parts
    CP1200MC - Mains Charger
  • Free Speed
    5000-25000rpm
  • Voltage
    12V
  • Battery Type
    Lithium-ion