DBO382Z LXT Finishing Sander 18V Bare Unit

Order Code: ZT3376798S

£152.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DBO382 LXT Finishing Sander is equipped with a powerful brushless motor. 3-stage electronic speed control and constant speed control allow you to precisely control your work, providing better end results. Its ergonomic rubberised grip and handle provided added user comfort. The front grip is detachable without tools for corner sanding.

Specifications:

Orbits per Minute: 0-12, 000/min.
Sanding Orbit Diameter: 2.0mm.
Sanding Pad Dimensions: 93 x 185mm.
Dimensions of Clamped Abrasive Sheet: 93 x 228mm.

The Makita DBO382Z LXT Finishing Sander comes as a Bare Unit, NO battery or charger.

Supplied with:

1 x Dust Box + Paper Bag.
1 x Punch Plate.

Technical Specs
Orbits per Minute: 0-12, 000/min.
Sanding Orbit Diameter: 2.0mm.
Sanding Pad Dimensions: 93 x 185mm.
Dimensions of Clamped Abrasive Sheet: 93 x 228mm.

See full description
Specifications for DBO382Z LXT Finishing Sander 18V Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Power Type
    12000
  • Type
    1/3 Sheet