0
1
2

DEWDCM200E2T DCM200E2T XR Brushless Band File 18V 2 x 1.7Ah Powerstack Li-ion

Order Code: ZT4156211S

£399.99 Inc VAT (20%)


Description

DEWDCM200E2T DCM200E2T XR Brushless Band File 18V 2 x 1.7Ah POWERSTACK™ Li-ion
The DEWALT DCM200 XR Brushless Band File has been engineered for tough commercial applications, rotating up to 1, 700 m/min. This power is controlled with a variable speed trigger and speed setting dial. A 173° pivoting arm enables the user to take full advantage of the portability and versatility and to access hard to reach spaces. With fully tool-free belt change and adjustments. There is also a powerful and directional LED work light.

Supplied with: 1 x Side Handle, 1 x Standard 13mm Contact Arm, 1 x Offset 13mm Contact Arm, 1 x Dust Extraction Attachment, 2 x 80G Sanding Belts, 2 x 18V 1.7Ah POWERSTACK™ Li-ion Batteries, 1 x Battery Charger and 1 x TSTAK Case.

Specifications:

No Load Speed: 600-1, 700/m/min.
Belt Size: 13 x 457mm.
Weight: 1.3kg.

See full description
Specifications for DEWDCM200E2T DCM200E2T XR Brushless Band File 18V 2 x 1.7Ah Powerstack Li-ion
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 1.7Ah Li-Ion
  • Weight
    1.3kg
  • Voltage
    18V
  • Product Type
    Brushless Band File