0
1
2
3
4
5
6
7

TE-RS 18 Li-Solo Cordless Rotating Sander (BX-1)

Order Code: ZT5137141S

£59.99 Inc VAT (20%)


Description

The 18V 125mm Rotating Sander delivers good sanding performance ensuring fine finishes on various materials. Featuring speed electronics and soft grip for safe provides detailed, high-quality sanding. Compatible with the Power X-Change system.

Features & Benefits
• Hook-and-loop system
• Integrated and external dust extraction options
• Includes 1x abrasive paper (P80)
• Battery and charger sold separately

See full description
Specifications for TE-RS 18 Li-Solo Cordless Rotating Sander (BX-1)
  • Voltage
    18V
  • MFR Part No.
    4462010
  • Battery Supplied
    No
  • Product Type
    Rotating Sander
  • Power Source
    Cordless