Tp-rs 18/32 LI Bl - Solo Power X-Change Rotating Sander 18V Bare Unit

Tp-rs 18/32 LI Bl - Solo Power X-Change Rotating Sander 18V Bare Unit

Order Code: ZT5576502S

£89.99 Inc VAT (20%)


Description

The Einhell TP-RS 18/32 Li BL - Solo Power X-Change Rotating Sanderis powered by an Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. Once you register online, the brushless motor has a 10-year warranty.Eccentric oscillation ensures the smoothest finish with high grinding performance and high material removal rates. The power can be matched to the material and job at hand by means of speed control electronics.The low-profile design of the random orbital sander ensures optimal handling, thanks to which the tool can be held close to the workpiece. For optimal control over the tool, the ergonomically shaped grinder has softgrip surfaces and a removable auxiliary handle.The 125mm grinding disc of the cordless random orbital sander oscillates in a 3.2 mm-diameter circle. The abrasive paper attaches securely to the grinding plate by means of a micro hook-and-loop system, and is easy to exchange.For professional use without mess, the sander has an internal dust extraction system with dust collector and removable pleated filter.Alternatively, an external suction system, for example an Einhell wet/dry vacuum cleaner, can also be attached to the extraction connection. The on/off switch is dust-proof.Part of the Power X-Change family. Powered by Lithium-ion rechargeable batteries with a battery management system for a long life.Comes as a Bare Unit - No Battery or Charger supplied.Included in the scope of delivery:3 pieces of abrasive paper, one of each grit size P60, P80 and P120. Specifications:Oscillating Speed: 6, 000/24, 000/min.Oscillating Diameter: 3.2mmSanding Pad Diameter: 125mmSuction Connection Diameter: 35mmWeight: 1.11kg

See full description
Specifications for Tp-rs 18/32 LI Bl - Solo Power X-Change Rotating Sander 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome