VARRITO Cordless Power X-Change Multi-Tool 18V Bare Unit EINTEMG18LI
0
1
2
3
4

VARRITO Cordless Power X-Change Multi-Tool 18V Bare Unit EINTEMG18LI

Order Code: ZT1277623P

£84.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell VARRITO Cordless Power X-Change Multi-Tool is a flexible, high-quality helper for extension and renovation jobs. Speed electronics enables the tool to be adjusted to the particular material and application. Designed for safe, ergonomic operation, fitted with a soft grip and an oscillation decoupled battery uptake for reduction of vibration. The quick-release helps you to change accessories without additional tools. With magnetic tool fixation for getting the tool ready quickly. The 12-pin tool fixation enables flexible positioning of equipment. Supplied with 1 x Triangular Grinding/Sanding Plate 9 x Grinding/Sanding Paper (3 x P60, 3 x P80, 3 x P120) 1 x Scraper 1 x HCS Plunge-Cut Saw Blade for Wood and Plastic 1 x BIM Plunge-Cut Saw Blade for Metal 1 x HSS Segment Saw Blade for Wood, Plastic and Soft Metal 1 x Diamond Segment Saw Blade for Tile Joints Specification No Load Speed 22,000 - 40,000/min. Oscillation Angle 3.2 Sandpaper Size 90 x 90 x 90mm Weight 1.02kg

See full description
Specifications for VARRITO Cordless Power X-Change Multi-Tool 18V Bare Unit EINTEMG18LI
  • Weight
    1kg
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • No Load Speed
    22000 - 40000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome