BCRTA01 Furniture Assembly Tool 3.6V

Order Code: ZT4783237S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 +£36.474%


Description

The BLACK DECKER BCRTA01 Furniture Assembly Tool allows you to put together ready-to-assemble furniture 3 times faster than doing so manually. Place the Hex key which comes with your furniture into the chuck and turn it into a powered Hex Key. Equally use the screwdriver bits to handle other tasks around the home. Forward and reverse switch enables both assembly and disassembly of furniture. The compact, lightweight design is easy to use and helps you access smaller areas more easily. Its multi position trigger provides comfortable use with both 1 or 2 fingers. An integrated LED light provides illumination to poorly lit areas such as inside cabinets or under tables. A micro USB charging port allows the tool to be used with any micro USB cord and USB plug. Supplied with: 1 x Hex Key, 5 x Screwdriver Bits, 1 x Chuck Extension Ring and 1 x Micro USB Charger Cable. Specifications: Chuck Size: 6.34mm.No Load Speed: 180/min.Clutch Positions: 5.5.Max Torque: 5.5Nm.Weight: 0.4kg.

See full description
Specifications for BCRTA01 Furniture Assembly Tool 3.6V
  • No Load Speed
    180rpm
  • Power Type
    Cordless
  • Power Source
    Cordless 3.6v
  • Battery Supplied
    Built-in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome