Cordless Screwdriver Quick Select14 Piece 3.7V Lithium-ion USB
0
1
2
3
4
5

Cordless Screwdriver Quick Select14 Piece 3.7V Lithium-ion USB

Order Code: ZT1225244P

£42.99 Inc VAT (20%)


Description

Compact, lightweight and comfortable to use. Quick bit selection combined with six bit magazine storage system means choosing the right bit couldn't be easier. Forward, reverse and trigger-lock with soft grip handle. Features LED work light and three colour battery indicator. Supplied with 12 bits in two magazines and USB charging cable.

Specifications for Cordless Screwdriver Quick Select14 Piece 3.7V Lithium-ion USB
  • MFR Part No.
    CP36MS
  • Contents
    Screwdriver Bits, Slotted - 3, 4, 5mm, Philips - #1, #2, #3, Pozi - #1, #2, #3, TRX-Star* - T10, T15, T20
  • Weight
    0.56kg
  • Maximum Torque
    4.5Nm
  • Battery Type
    3.7V 1.3Ah Li-ion
  • Charging Time
    3-5hours
  • No Load Speed
    230rpm