DCF620N Brushless Drywall Screwdriver 18V Bare Unit DEWDCF620N

Order Code: ZT1276439P

£179.99 Inc VAT (20%)


Description

The DEWALT DCF620N Drywall Screwdriver has a powerful brushless motor that drives screws efficiently and effectively, offering maximum run time and a compact tool. It has a lightweight compact design that allows you to work comfortably in small spaces. The Set and Forget feature remembers your fine depth adjustment setting when removing and replacing the nose cone and there is a trigger lock that lets you work without having to pull the trigger. It is fitted with an ergonomically designed rubber grip that gives excellent user comfort whilst using the tool in either the in-line or pistol-grip hand position. Other features include an LED work light and an angled belt hook which can be positioned for left or right handed users that fixes the tool strongly onto your tool belt/pouch. Specification Bit Holder 6.35mm (1/4in) No Load Speed 0-4,400/min. Max. Torque 5-30Nm Head Length 220mm Weight 1.08kg The DEWALT DCF620N Brushless Drywall Screwdriver is supplied as a Bare Unit, No Battery Or Charger Supplied.

See full description
Specifications for DCF620N Brushless Drywall Screwdriver 18V Bare Unit DEWDCF620N
  • MFR Part No.
    DCF620N-XJ
  • Torque Range
    5-30Nm
  • Supply Voltage
    18V
  • No Load Speed
    0-4, 400rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Power Type
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome