0
1
2
3

DDF083Z 18V Compact Drill Driver 1/4" Hex Drive 40NM

Order Code: ZT4674970S

£79.99 Inc VAT (20%)


Description

The Makita DDF083Z is a light and compact brushless screwdriver for fitters and maintenance staff and for home use. Thanks to its small size, with an overall length of 124mm, this tool is easy to use and offers access to tight places. A max. torque of 40/23 Nm and two speed ranges. Integrated LED light. It is extremely powerful thanks to its brushless motor which ensures increased run time and longer life. It features both forward and reverse rotation and an electric brake for increased safety upon use. Sold as a Body Only machine without charger or a battery in a cardboard box.

Features:
Brushless motor for increased runtime, maximum power and long life
Electric brake for increased user safety
2 mechanical gears
Variable speed trigger control
Forward/reverse rotation
LED job light to illuminate the workspace
Compact overall length of 124mm
Ergonomically designed high comfort grip
Comes with:
Belt clip
Double ended PH2 screwdriver bit
Specification:
Max Torque S/H: 23/40Nm
Torque Settings: 20 + Drill
Vibration: Drilling: 2.5m/sec²
Vibration K factor: 1.5m/sec²
Noise sound pressure: 77dB (A)
Noise K factor: 3dB (A)
Capacity in Steel: 13mm
Capacity in Wood: 36mm
Driving Shank: 1/4" Hex
No Load Speed (Hi) : 0 - 1, 700rpm
No Load Speed (Lo) : 0 - 500rpm

See full description
Specifications for DDF083Z 18V Compact Drill Driver 1/4" Hex Drive 40NM
  • Length
    124mm
  • Product Type
    Drill Driver
  • No Load Speed
    0 - 500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome