DFR551Z LXT Auto Feed Screwdriver 18V Bare Unit

Order Code: ZT3376857S

£319.99 Inc VAT (20%)


Description

The Makita DFR551 LXT Auto Feed Screwdriver with Push Drive Technology. The motor rotates at full speed only when the screw is pressed against the board to reduce power consumption and noise. Fitted with an ergonomically designed handle with rubberised soft grip. Extreme Protection Technology (XPT) has been engineered for improved dust and water resistance, allowing for operation in harsh conditions. The battery protection system automatically shuts off power when the battery level is low. It also features a practical hanging hook.

Specifications:

No Load Speed: 0-6, 000/min.
Capacity: Drywall Screw 3.5 - 4.2mm, Collated Drywall Screw 25 - 55mm.

The Makita DFR551Z LXT Auto Feed Screwdriver comes as a Bare Unit, NO battery or charger.

Supplied with:

1 x Truss Head Screw.
1 x Belt Hook.

See full description
Specifications for DFR551Z LXT Auto Feed Screwdriver 18V Bare Unit
  • No Load Speed
    0-6000rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Power Type
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome