DS722-18V DuraSpin Auto-Feed Screwdriver 18V 2 x 3.0Ah Li-ion SEN10C7001N
0
1
2
3
4

DS722-18V DuraSpin Auto-Feed Screwdriver 18V 2 x 3.0Ah Li-ion SEN10C7001N

Order Code: ZT1464575SCopy

£499.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Senco DS722-18V DuraSpin Auto-Feed Screwdriver is powered by an efficient, variable speed, brushless motor. It has a variable speed selector for heavy steel and a quick-release feed system with our patented corner fit technology. The DS722-18V also features feed on return, so the next screw is aligned with the bit for better line of sight and easier, more accurate screw placement. Comes with a 5-Year Warranty. Supplied with 2 x 18V 3.0Ah Li-ion Batteries, 1 x Li-ion Charger and 2 x 200mm Screwdriver Bits. Specification Fastener Type Collated Screws Fastener Length 25-75mm Screw Diameter 3.5-5.5mm Rotations per minute 2,500 rpm Torque 8Nm Tool Dimensions (LxWxH) 419.5 x 86 x 241mm Recharge Time 100% 45 minutes, 80% 15 minutes Weight 2.70kg

See full description
Specifications for DS722-18V DuraSpin Auto-Feed Screwdriver 18V 2 x 3.0Ah Li-ion SEN10C7001N
  • MFR Part No.
    SEN10C7001N
  • Supply Voltage
    18V
  • Power Type
    Cordless
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Torque Range
    8Nm