IXO V 3.6V Cordless Screwdriver 1X1.5AH Battery
0
1
2
3
4
5
6

IXO V 3.6V Cordless Screwdriver 1X1.5AH Battery

Order Code: ZT1027163X

£49.99 Inc VAT (20%)


Description

06039A8070
Powerful and lightweight screwdriver ideal for domestic tasks.

Features and Benefits
• Ergonomic design allowis multiple grip positions and LED light with spot and scattered modes
• Automatic spindle lock enables manual screwdriving when the battery is empty
• Micro USB port provides quick charging
• Supplied with 10 x screwdriver bits and carry case

Technical Information
• Integrated 1.5Ah Li-Ion Battery
• Single-Speed & Reverse
• Magnetic Hex Bit Holder
• LED Work Light
• Soft-Grip Handle
• Automatic Spindle Lock
• Battery Level Indicator
• Electronic Cell Protection
• Single-Speed & Reverse
• Charge Time: 180 min
• Cordless
• No Load Speed: 215 rpm
• Power Voltage Supply: 3.6 V
• Product Height: 125 mm
• Product Length: 241 mm
• Product Width: 165 mm
• Total Product Weight: 0.3 kg

See full description
Specifications for IXO V 3.6V Cordless Screwdriver 1X1.5AH Battery
  • No Load Speed
    0 to 215rpm
  • Weight
    0.3kg
  • Screwdriver Type
    Pistol
  • Number of Batteries Supplied
    1
  • Model Number
    06039A8070
  • Supply Voltage
    3.6V
  • Battery Type
    Lithium-Ion
  • Drive Type
    Hex 1/4in
  • Battery Capacity
    1.5
  • Power Source
    Cordless
  • Body Style
    Pistol
  • Product Type
    Power Screwdriver
  • MFR Part No.
    06039A8070