Screwdriver Bits Phillips PH2 25mm Titanium (Pack 2) IRW10504392

Order Code: ZT2595156S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%


Description

The Irwin Phillips insert screwdriver bits are engineered for use in hand-driving applications or with power tools. They are designed for use in an insert holders with C-clip for retaining ring notch. The bits are compact and versatile with a 1/4 inch hex body and made from high grade S2 Steel with a titanium coating. The Irwin IRW10504333 Screwdriver Phillips bits come in a pack of 2 with the following dimensions PH2 x 25mm.

See full description
Specifications for Screwdriver Bits Phillips PH2 25mm Titanium (Pack 2) IRW10504392
  • Pack Quantity
    2
  • Size
    PH2
  • Head Type
    Phillips
  • Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome