TC-SD3.6LI Screwdriver 3.6V 1 x 1.3Ah Li-ion

Order Code: ZT1277581P

£26.99 Inc VAT (20%)


Description

The Einhell TC-SD3.6LI Screwdriver has right / left turn, 3 step LED battery capacity indicator, bright LED light for poorly lit areas and a locking sleeve. There is a locking button for the turnable handle to lock securely in the desired position when in use. Complete with a soft-grip handle for added grip and control. Comes with: 4 x Screwdriver Bits, 1 x Holster and 1 x Charger. Specification Bit Holder: 6.35mm (1/4in).No Load Speed: 200/Min.Charging Time: 3-5 Hours.Weight: 0.4kg.

See full description
Specifications for TC-SD3.6LI Screwdriver 3.6V 1 x 1.3Ah Li-ion
  • Supply Voltage
    3.6V
  • No Load Speed
    200rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome