0
1
2

DML801 LXT LED Flashlight 14.4/18V Bare Unit

Order Code: ZT3287361S

£49.99 Inc VAT (20%)


Description

The Makita DML801 LXT LED Flashlight has 12 extra bright LED'S providing up to 240 lumens. Its head folds up and down with 7 positive stops and rotates left to right for multiple lighting angles. The rubber coating on the handle ensures a firm working grip. A battery protection system automatically shuts off power when the battery level is low.

Can be powered by Makita 14.4V or 18V Li-ion Batteries. Comes as a Bare Unit, NO Battery or Charger Supplied.

Specification:

Max. Light Output: 120/240 lumens.

Technical Specs
Max. Light Output: 120/240 lumens.

See full description
Specifications for DML801 LXT LED Flashlight 14.4/18V Bare Unit
  • Bulb Type
    LED
  • Voltage
    14.4/18V
  • Output
    240Lumens
  • Head Type
    Pivot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome