0
1
2

GLI 12V-300 Professional Work LED Cordless Light Body Only - 0 601 4A1 000

Order Code: ZT1254460X

£49.99 Inc VAT (20%)


Description

Features:

• Bright with 6 powerful LED's giving 300 lumen illumination.
• Flexible to use: Hold, stand or hang with integrated hanging hook.
• Hexagon shape allows multiple lighting positions
• Strong metal hook: Ideal for hanging to nails, door handles or pipes
• Low energy consumption: 3 hours of continuous light per battery Ah (2.0Ah gives 6 hours total)
• 100% compatible with Bosch Professional 10.8v and 12v Lithium-Ion batteries

See full description
Specifications for GLI 12V-300 Professional Work LED Cordless Light Body Only - 0 601 4A1 000
  • Model Number
    GLI 12V-300
  • MFR Part No.
    0 601 4A1 000
  • Lumens
    300
  • Light Type
    LED
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome