0
1

GLI 18 V-1900 Cordless 14.4V/18V Jobsite LED Flood Light , Body Only Version - No Batteries Or Charger Supplied - 0 601 446 400.

Order Code: ZT1254456X

£119.99 Inc VAT (20%)


Description

• Robust design and hard-wearing frame and easy handling ensure the required jobsite quality.

• On/off switch: Including 2-stage dimmer function.

• Excellent lighting due to cordless, powerful LED with up to 1900 lumens.

• Battery runtime of up to 8 hours.

• Quickly and flexibly adapted to all work situations with 5 settable positions and a 5/8" tripod thread.

Dimensions & Weight:
• Length: 72.0 mm.
• Width: 187.0 mm
• Height: 292.0 mm
• Weight (excl. Battery): 1.6 Kg

See full description
Specifications for GLI 18 V-1900 Cordless 14.4V/18V Jobsite LED Flood Light , Body Only Version - No Batteries Or Charger Supplied - 0 601 446 400.
  • Model Number
    GLI 18 V-1900
  • Ingress Protection Rating (IP Rating)
    IP64
  • MFR Part No.
    0 601 446 400
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Light Type
    CoB LED
  • Lumens
    1,900
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome