0
1

GLI 18 V-300 Cordless 14.4V/18V Jobsite LED Light Body Only - 0 601 4A1 100

Order Code: ZT1254461X

£129.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£129.990%
5 +£124.794%


Description

Features:
• 6 powerful LEDS - Bright illumination of 300 lumen.

• Long Running time: 300 min/Ah, 3 full 8 hour working days of illumination with one single 18V 5.0Ah battery.

• Operating Time 14.4V: 250 mins/ah 18v: 300 mins/ah

• Foldable Design - Rotate and direct your light beam over a vertical axis or simply just fold it up for compact transportation.

• Strong metal hook - Ideal for hanging to nails, door handles or pipes.

• 100% Compatible with all Bosch Blue Li-Ion tools and chargers within 14.4v and 18v class.

• Easily accessible ON / OFF switch on top of device.

See full description
Specifications for GLI 18 V-300 Cordless 14.4V/18V Jobsite LED Light Body Only - 0 601 4A1 100
  • MFR Part No.
    0 601 4A1 100
  • Lumens
    300
  • Light Type
    LED
  • Model Number
    GLI 180-LI
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome