Bosch GLI 18V-10000 C Cordless Jobsite Light produces up to 10, 000 lumens of superior brightness, even brighter than 500W halogen floodlights. It has three brightness settings, flexible adjustment angles, and a 5/8in tripod thread, allowing for quick adaptation to any work situation. This floodlight is excellent for lighting up entire working areas. The floodlight is extremely robust due to its solid metal body shielded with a shock-absorbing rubber frame and heavy-duty safety bars. It features a User Interface with brightness indication and charge level indicator as well as a Bluetooth connectivity module offering convenient remote control and lighting adjustments via the MyTools tile in the Toolbox app. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Luminous flux: 10, 000 lm. Number of Brightness Levels: 3. Weight: 3.9kg excl. battery.