0
1
2
3

GLI 18V-1200 C Floodlight, Bare Carton

Order Code: ZT1254459X

£133.99 Inc VAT (20%)

Currently unavailable

Description

This versatile and robust floodlight has 12 powerful LEDs that offers superior lighting conditions.

Features and Benefits
• The 12 LEDs are capable of producing up to 1200 lumens providing excellent lighting for a range of applications
• IP64-rated meaning is it splash-proof and dust-tight and also comes complete with a robust battery cover
• Convenient smartphone control for fast and easy remote lighting adjustments
• 2 brightness settings and 5 standing positions to choose from

Typical Applications:
• DIY
• Trade
• On site

See full description
Specifications for GLI 18V-1200 C Floodlight, Bare Carton
  • Number of Batteries Supplied
    0
  • Ingress Protection Rating (IP Rating)
    IP64
  • Battery Capacity
    4
  • Battery Type
    Lithium-ion
  • Light Type
    CoB LED
  • Lumens
    1200
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    GLI 18 V-1200 C
  • MFR Part No.
    601446700

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome