GLI 18V-1900 C Cordless Jobsite Light 18V Bare Unit - BSH601446400

Order Code: ZT4037655S

£119.99 Inc VAT (20%)


Description

Bosch GLI 18V-1900 C Cordless Jobsite with a powerful LED, capable of producing up to 2, 200 lumens for superior lighting conditions. It has two brightness settings, five flexible adjustment angles and a 5/8in tripod thread, allowing for quick adaptation to any work situation. The floodlight is splash-proof and dust-tight due to an IP 64-rated, robust battery cover. A Bluetooth connectivity module offering convenient remote control and lighting adjustments via the MyTools tile in the Toolbox app. This floodlight is excellent for lighting up entire working areas for a full working day. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Luminous flux: 1, 900 lm. Number of Brightness Levels: 2. Weight: 1.6kg excl. battery.

See full description
Specifications for GLI 18V-1900 C Cordless Jobsite Light 18V Bare Unit - BSH601446400
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome