GLI 18V-300 Torch 18V Bare Unit - BSH6014A1100

Order Code: ZT4037758S

£49.99 Inc VAT (20%)


Description

The Bosch GLI 18V-300 Cordless Torch illuminates every corner, no matter how dark, with its 6 powerful LEDs and a 4 position head. Provides plenty of lighting power whilst only consuming a small amount of energy. Fitted with a handy suspension hook. Supplied as a Bare Unit, No Battery or Charger. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specification: Brightness: 300 lumens. Dimensions (L x W x H) : 116 x 78 x 163mm. Max. operating time 14.4 V: 250 mins/Ah. Max. operating time 18 V: 300 mins/Ah. Weight: 0.3kg (without battery) .

See full description
Specifications for GLI 18V-300 Torch 18V Bare Unit - BSH6014A1100
  • Voltage
    18V
  • Output
    300Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome