Tower Compact Connect Light 2500 Lumens 18V Bare Unit SCG036110C

Order Code: ZT3931530S

£159.99 Inc VAT (20%)


Description

The SCANGRIP TOWER COMPACT CONNECT Light provides a high lumen output of up to 2500 lumens. It can be positioned directly on the tripod without the need for any additional brackets or devices. It can also be dismounted easily and placed directly on the surface using the battery base as a stand or hung using the built-in hook.

The TOWER COMPACT CONNECT features two lamp heads that can be flexibly and turnably adjusted by 360 degrees. This allows for powerful illumination from any angle required for the job. The lamp heads have dual axis rotation, enabling independent rotation in all directions for flexible positioning of the light source. This makes it ideal for painting and installation work.

The extendable tripod ranges from 0.9m to 2m, offering complete flexibility in adjusting the height of the work light. The QUICK RELEASE function allows for fast setup and folding when the job is finished. When folded, it is compact and designed for easy one-handed transport.

This work lamp is perfect for craftsmen who frequently change workplaces and need quick and easy setup. Its sturdy, slim design and low weight of only 2.7kg make it convenient to carry in the car and transport between jobs.

The light comes as a Bare Unit, without any additional accessories. It can be powered by METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah, CONNECT POWER SUPPLY, or an 18V battery from leading power tool brands like Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR.

Specifications:
- Luminous Flux, Max./Min.: 2500/1250 Lumens.
- Illuminance, Max./Min. (@0.5m) : 1800/900 Lux.
- Illuminance Distance: 0.5m.
- Beam Angle: 180 degrees.
- Max. Height: 2m (fully extended) .
- Weight: 2.74kg.

See full description
Specifications for Tower Compact Connect Light 2500 Lumens 18V Bare Unit SCG036110C
  • Output
    2500Lumens
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome