UB18DALE0Z 18V Cordless Angle Head Torch - Body Only

Order Code: ZT1254462X

£17.49 Inc VAT (20%)

Currently unavailable

Description

UB18DALE0Z 18V Cordless Angle Head Torch - Body Only


• Adjustable torch compatible with the range of Hitachi 18V Li-Ion batteries and Multi Volt batteries
• Head is adjustable up to 110°
• Shoulder strap to keep hands free
• Spare bulb in head
• Long operating time; up to 8 hours with a 5Ah battery
• Battery/charger not included

1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.

See full description
Specifications for UB18DALE0Z 18V Cordless Angle Head Torch - Body Only
  • Number of Batteries Supplied
    0
  • Model Number
    UB18DALE0Z
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome