UB18DGLLOZ 18V Work Light Body Only

Order Code: ZT1254464X

£89.99 Inc VAT (20%)


Description

UB18DGLLOZ 18V Worklight Body Only

• Wide and bright illumination through a white LED
• 2-mode brightness: High mode or Low mode
• Brightness 250 lx/1m - High mode, 140 lx /1m - Low Mode
• Provides up to 11.5 consecutive hours of lighting time in Low mode with BSL1840
• Pipe hook allows the tool body to hang from a pipe
• Angle adjustable within a range of 120° both upward and downward
• For 14.4V and 18V slide Lithium-ion batteries
• 1/4"screw hole The light can be mounted on a commercial tripod
• Length 198mm
• Width 256mm
• Height 252mm
• Weight 0.74kg

See full description
Specifications for UB18DGLLOZ 18V Work Light Body Only
  • Model Number
    UB18DGLL0Z
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Light Type
    LED Lamp: LED 18W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome