UB18DJL0Z 18V LED Torch/Work Light - Body Only

Order Code: ZT1254463X

£49.99 Inc VAT (20%)


Description

UB18DJL0Z 18V LED Torch / Work Light - Body Only

• Two mode torch/worklight
• Worklight head can be adjusted in two directions
• Worklight has 3 brightness settings - 3, 6 or 12 LEDs
• Bright torch light of 6000 lux
• More illumination per charge: up to 51 hours1
• Battery protection function switches to a single LED illumination when the battery needs charging
• Retractable hook to keep your hands free
• Battery/charger not included

IMAGE FOR ILLUSTRATION PURPOSES ONLY - BODY ONLY SUPPLIED

1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.

See full description
Specifications for UB18DJL0Z 18V LED Torch/Work Light - Body Only
  • Model Number
    UB18DJLL0Z
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5.0
  • Number of Batteries Supplied
    0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome