0
1
2

X1400001 Rechargeable LED Work Light 1200 Lumens with Power Bank

Order Code: ZT3346479S

£25.99 Inc VAT (20%)

Currently unavailable

Description

XTrade 1200 Lumen Rechargeable LED Work Light with Power Bank​
This powerful LED work light is perfect for illuminating large areas, whether you're working in a poorly lit workshop, around the home, or in the garden. With 1200 lumens of brightness and a built-in power bank, it's the ideal companion for any task.

Features:
1200 lumens of brightness for illuminating large areas
Ultra-wide flood beam for even coverage
Rechargeable battery (USB cable included) with up to 5 hours of run time
Built-in power bank to charge your devices
1.5m impact resistance for durability
Easy to use and portable

Ideal for:
Tradesmen, builders, plumbers, electricians, and other professionals
Homeowners and DIY enthusiasts
Camping, hiking, and other outdoor activities​
Specification:​
Power: 1200 Lumens
4400mAh Power Bank capacity
5hr run time

See full description
Specifications for X1400001 Rechargeable LED Work Light 1200 Lumens with Power Bank
  • Lumens
    1200
  • Battery Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome